Metric double-end flare-nut wrench Bi-hex with POWERDRIV®
Open double-end flare-nut wrench bi-hexagon
DBENDFLARNUTWRNCH-OPN-METR-12PT-WS16X18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic double-end flare-nut wrench for demanding work
- The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Standard compliant and particularly high quality
- The double-end flare-nut wrench complies with DIN 3118
- With proven chromium-vanadium steel
- The surfaces have a matt chrome plated finish for a firm grip even with oily hands
- The box ends are also polished
- The surface is permanently resistant to rust and ensures a far longer than average service life
- The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Datasheets(X)
Tightening and loosening union nuts and pipe screw joints
![]() | |
Width across flats (SW) | 16 x 18 mm |
Length (L) | 212 mm |
Ring thickness (a1) | 12 mm |
Ring thickness 2 (a2) | 13 mm |
External diameter of ring (b1) | 31.2 mm |
External diameter of ring 2 (b2) | 33.3 mm |
Min. ring opening (B1 min) | 14 mm |
Min. ring opening 2 (B2 min) | 15 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
