Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive

Open double end flare-nut wrench set, 4 pcs, joint
DBBOXENDWRNCH-SORT-4PCS

Art.-no. 071423001
EAN 4047376254145
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
Open shape, with joint

Design: Metric



Drive: POWERDRIV, hexagon



Rings angled 15°



230° swivelling join



Strong, heavy-duty heads



Collar for low-lying fittings



Material: Chromium-vanadium steel



Surface: Chrome-plated, matt



Contents: 4 pieces


1 each of open double-end box wrench, size 13, 14, 17, 19

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Special design for hard-to-reach gland nuts in confined spaces, e.g.


  • 13-mm brake lines for Ford, Rover, Saab

  • 13, 14, 17, 19-mm Bosch Common Rail VW, Mercedes and cable glands of most air-conditioning system manufacturers, e.g. Waeco, Denso, Bosch, Hella

  • 17-mm exhaust temperature sensor in VW Passat

Number of pieces in assortment/set

4 PCS

Width across flats

13 mm
14 mm
17 mm
19 mm

Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive including:
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-13MM

Description:
13 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-14MM

Description:
14 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-17MM

Description:
17 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-19MM

Description:
19 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x