Metric double-end flare-nut wrench 3 pieces with POWERDRIV®
Open double-end flare-nut wrench set, 3 pcs, joint
DBBOXENDWRNCH-SORT-3PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Assortment containing 3 pieces, double-end flare-nut wrench with joint
- The flare-nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places
- Specially designed for cable glands in confined spaces, e.g. in the automotive sector
- The design saves time and effort
Standard compliant and very high quality
- The double-end flare-nut wrench complies with DIN 3118
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Datasheets(X)
Specifically designed for hard-to-reach gland nuts in confined spaces, e.g.
10, 11, 12-mm brake lines of VW, Ford, Opel/Vauxhall, Mercedes-Benz, BMW, power-steering line in VW Sharan, Seat Alhambra, Ford Galaxy, oil line screw joint on the servo pump.
Number of pieces in assortment/set | 3 PCS |
Width across flats | 10 mm |
DBENDFLARNUTWRNCH-OPN-METR-JOINT-10MM
DBENDFLARNUTWRNCH-OPN-METR-JOINT-11MM
DBENDFLARNUTWRNCH-OPN-METR-JOINT-12MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units