Metric double box-end wrench with POWERDRIV®
Half moon-shaped box-end wrench
DBBOXENDWRNCH-METR-STARTER-BLOCK-WS13X17
Art.-no. 071523 19
EAN 4011231732550
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic double box-end wrench for hard-to-reach places
- The obstruction wrench ensures efficient power transmission thanks to its half-moon shape.
- The design saves time and effort
- The heads are thin-walled and countersunk on both sides, and the arc swing is 30°
Standard compliant and very high quality
- The double box-end wrench complies with ISO 3318
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Datasheets(X)
Applications with engine blocks, starters and intake and exhaust manifolds
![]() | |
Width across flats | 13 x 17 mm |
Length (L) | 185 mm |
Ring thickness (a1) | 9 mm |
Ring thickness 2 (a2) | 8.5 mm |
External diameter of ring (d1) | 21.5 mm |
External diameter of ring 2 (d2) | 25 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Tip type | Twelve-sided head |
