Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metric double box-end wrench with POWERDRIV®

Double box-end wrench
DBBOXENDWRNCH-METR-SR-WS18X19

Art.-no. 0714211819
EAN 4011231712309
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
Straight shape, for working in confined spaces

Straight double box-end wrench for demanding work


  • Thanks to its straight shape, short shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places

  • The design saves time and effort

  • The heads are countersunk on both sides and the arc swing is 12°


Standard compliant and very high quality


  • The double box-end wrench complies with DIN 838/ISO 3318

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

18 x 19 mm

Length (L)

190 mm

Ring thickness (a1)

9 mm

Ring thickness 2 (a2)

9 mm

External diameter of ring (d1)

27 mm

External diameter of ring 2 (d2)

28 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Double-end box wrench set

DBBOXENDWRNCH-SORT-8PCS

Design: metric, straight
x 1 pcs
Double-end box wrench set

DBBOXENDWRNCH-SORT-12PCS

Design: metric, straight