Metric double box-end wrench With POWERDRIV®, 10 pieces
Deep offset double box-end wrench set 10 pcs
DBBOXENDWRNCH-SORT-(WS8-32)-10PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Practical assortment of metric double box-end wrenches with deep offsets, 10 pieces
- These high-quality double box-end wrenches are bundled in a set of ten
- This makes them ideal as workshop basic equipment
Ergonomic double box-end wrench for demanding work
- The double box-end wrench has a deep, 18° offset on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort.
Particularly high quality for a long service life
- The double box-end wrench complies with DIN 838/ISO 3318
- With proven chromium-vanadium steel
- The surfaces have a matt chrome plated finish for a firm grip even with oily hands
- The box ends are also polished
- The surface is permanently resistant to rust and ensures a far longer than average service life
- The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Datasheets(X)
Number of pieces in assortment/set | 10 PCS |
Width across flats | 8 x 9 mm |
DBBOXENDWRNCH-METR-OFFSET-8X9
ZEBRADBBOXENDWRNCH-METR-OFFSET-10X11
ZEBRADBBOXENDWRNCH-METR-OFFSET-12X13
ZEBRADBBOXENDWRNCH-METR-OFFSET-14X15
ZEBRADBBOXENDWRNCH-METR-OFFSET-16X17
ZEBRADBBOXENDWRNCH-METR-OFFSET-18X19
ZEBRADBBOXENDWRNCH-METR-OFFSET-20X22
ZEBRADBBOXENDWRNCH-METR-OFFSET-21X23
ZEBRADBBOXENDWRNCH-METR-OFFSET-24X27
ZEBRADBBOXENDWRNCH-METR-OFFSET-30X32
ZEBRAPackaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.