Metric combination wrench with POWERDRIV®
Combination wrench
COMBIWRNCH-OFFSET-LONG-WS32
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49326.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Robust wrench with box and open ends
- The extremely strong open end with 15° offset even loosens seized screws
- The bi-hex POWERDRIV drive ensures gentle, fast working
- The versatility of the tool reduces costs for replacement and storage
Standard-compliant design
- The tool complies with the DIN 3113 B/ISO 3318 standard for screwdriving tools
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and heads and box end are polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the combination wrench reduces costs for replacement and storage
Datasheets(X)
![]() | |
Width across flats | 32 mm |
Length (L) | 410 mm |
Ring thickness (a1) | 17.70 mm |
Thickness of jaw (a2) | 11.50 mm |
Width of jaws (outside) (b1) | 66.30 mm |
External diameter of ring (d) | 44.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |