Metal socket bulb HD Longlife For use in heavy-duty commercial vehicles
Metal socket bulb, CV, heavy-duty Longlife
BULB-(LONGLIFE-HD)-R10W-BA15S-24V-10W
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Heavy-Duty Longlife signifies greater resistance to vibration, with a longer service life than conventional 24V bulbs. These bulbs have been developed to withstand extreme road conditions (vibrations) and have a longer service life.
- Longer service life and thereby reduced frequency of bulb replacement
- Hard wearing helix technology withstands extreme road conditions
- Extreme durability saves costs and prevents downtime
- Available for all light functions
Datasheets(X)
Light commercial vehicles
Type description | R10W HD Longlife |
Nominal voltage | 24 V/DC |
Power rating | 10 W |
Socket designation | BA15s |