Metal roofing anchoring point Anchor point Lock V standing seam
Anchor point ABS Lock V, standing seam
LOCK SEAM V (PF-5-ST) STANDINGSEAM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Secure all round on standing seam roofing with freely turning anchoring device. The Anchor point ABS Lock V offers you one anchoring point for 3 people on metal seam roofing. It is clamped firmly to the standing seam roofing on a single seam and ensures particular operating comfort: Its stainless steel eyelet can be freely rotated by 360°. The anchoring device is suitable for standing seam roofing from various manufacturers, e.g. Rheinzink or similar systems.
ST = for aluminium, titanium zinc and steel
CU = for copper standing seam
Datasheets(X)
This anchorage point protects roof workers on the edges or in areas where there is a risk of falling through (such as on domed roof lights). The special clamping assembly provides secure holding and protects the roof panels: You do not need to open or drill through the roof.
You can mount the Anchor point ABS Lock V on standing seam roofing made from sheet steel from a surface thickness of 0.5 mm. Stainless steel, copper and titanium zinc surfaces require a minimum thickness of 0.6 mm, aluminium roofs are suitable from 0.7 mm.
Material | Stainless steel |
Rod length | 0 mm |
EN standard | 795 |
Suitable for use in the following materials | Standing seam |
Type description | PF-5-ST |
Height | 0 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |