Metal insulation washer W-MDD
Insulation disc metal W-MDD
DWL-(W-MDD)-A2-D80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For mounting insulation panels in concrete made of zinc plated steel. Tested fire resistance
- Permitted loads under exposure to fire R30; R60; R90; R120
- Tested fire resistance
- When attaching soft insulation materials that are not self-supporting, the insulation washer is simply pushed onto the insulation dowel
- Two-part design for fast, secure assembly
- Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole
- Anchor head surface is suitable as plaster base
The insulation panels must be fastened with at least 4 anchors per square metre.
Datasheets(X)
With a German construction permit, the anchor may be used in a multiple attachment configuration to anchor insulation panels in cracked and non-cracked standard concrete with a strength class of at least C20/25 and max. C50/60.
Disc diameter | 80 mm |
Internal diameter | 9 mm |
Material | Stainless steel A2 |
Performance data | ||
Anchor diameter (mm) | 8 | |
Permissible load in concrete | Fperm [kN] = C20/25 - C50/601) | 0,074 |
Max. weight/panel in concrete (for 4 anchors) | (kg) | 29.64) |
Perm. load under exposure to fire2) | R30; Fperm [kN]2) | 0,07 |
R60; Fperm [kN]2) | 0,07 | |
R90; Fperm [kN]2) | 0,07 | |
R120; Fperm [kN]2) | 0,06 | |
Axis distance R30 - R120 | scr, fi (mm)3) | 160 |
Edge distance R30 - R120 | c cr, fi (mm)3) | 80 |
1) permissible load permF = FRD/ΥRD with ΥRD = 1.352) Under exposure to fire, the partial safety factor for the load capacity ΥM, fi is at least 1.03) If fire exposure affects more than one side, the edge distance must be ≥300 mm. 4) 29.6 kg is equivalent to 0.296 kN |
Installation parameters | ||
Nom. drill dia. | d0 (mm) | 8 |
Diameter of cutting edges | dcut ≤ | 8,45 |
Drill hole depth | h1 ≥ (mm) | 45 |
Sleeve diameter | dh (mm) | 9 |
Effective anchorage depth | hef ≥ (mm) | 40 |
Minimum member thickness | hmin ≥ (mm) | 80 |
Minimum edge distance | cmin ≥ (mm) | 60 |
Minimum axis distance | smin ≥ (mm) | 120 |
Designation | L [mm] | Max tfix [mm] | PU/qty. | ||
Insulation dowel, hot-dip galvanised steel Base diameter 35 mm | 5921 008 080 | W-MDD 8x80 | 80 | 40 | 250 |
5921 008 110 | W-MDD 8x110 | 110 | 70 | 250 | |
5921 008 140 | W-MDD 8x140 | 140 | 100 | 250 | |
5921 008 170 | W-MDD 8x170 | 170 | 130 | 250 | |
5921 008 200 | W-MDD 8x200 | 200 | 160 | 250 | |
5921 008 250 | W-MDD 8x250 | 250 | 210 | 200 | |
5921 008 300 | W-MDD 8x300 | 300 | 260 | 200 | |
Insulation washer, hot-dip galvanised steel Base diameter 80 mm | 5921 008 80 | W-MDD 80 | - | - | 250 |
Insulation dowel A2 stainless steel Base dia. 35 mm | 5921 018 080 | W-MDD-R 8x80 | 80 | 40 | 250 |
5921 018 110 | W-MDD-R 8x110 | 110 | 70 | 250 | |
5921 018 140 | W-MDD-R 8x140 | 140 | 100 | 250 | |
5921 018 170 | W-MDD-R 8x170 | 170 | 130 | 250 | |
5921 018 200 | W-MDD-R 8x200 | 200 | 160 | 250 | |
5921 018 250 | W-MDD-R 8x250 | 250 | 210 | 200 | |
5921 018 300 | W-MDD-R 8x300 | 300 | 260 | 200 | |
Steel insulation washer, A2 stainless steel Base dia. 80 mm | 5921 018 80 | W-MDD-R 80 | - | - | 250 |