Metal-detectable filling scoop
Filling scoop metal detectable
HNDSCHAUF-METDETEK-1LTR-MET-BLAU
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Metal-detectable
Can be located by detection devices such as metal detectors, X-ray equipment or visual detection systems
Ergonomic design
Lightweight and durable
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Smooth surface allows easy cleaning of the scoop
- Can be sterilised in an autoclave (max. 121°С)
Large drop-shaped hanger
For easy hanging and cleaning
Free from phthalates and bisphenol A
The hand scoop is suitable for transporting and transferring food, feed, powder and granulates, sludges, pastes, chemicals or frozen materials. Also ideal for laboratory, food or pharmaceutical applications, animal feed production, chemical industry and other contamination-sensitive industries where detection devices are used. The metal-detectable material can be tested with the test kit for metal detection (art. no. 1951503198).
Contents | 1 l |
Colour | Dark blue |
Material | Polypropylene/ Ferrous Additive |
Length | 350 mm |
Width | 100 mm |
Height | 110 mm |
Min./max. temperature resistance | -20 to 100 °C |
Product weight (per item) | 0.200 g |
Datasheets (0)
Certificates/
Documents