Metal cleaner
Metal cleaner
METCLNR-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent cleaning performance
- Removes greases, oils, dust and other contaminants from metallic surfaces reliably and without leaving residues
- Rapidly evaporating solvent, combined with a strong jet for optimally clean surfaces
- Optimum preparation for bonding tasks
Can also be used to remove adhesive and sealant residues.
The metal cleaner does not affect the curing speed and final strength of anaerobic adhesives; it merely ensures good adhesion and reliable curing due to a clean surface. Surfaces that are not clean or are only partially clean can have a negative impact on the performance of adhesives. Excessive use should be avoided on painted surfaces, plastics and rubber. For delicate surfaces, check material compatibility in an inconspicuous location. Do not use on hot surfaces or in the vicinity of electrical contacts. Risk of ignition!
- Excessive use should be avoided on painted surfaces, plastics and rubber. For delicate surfaces, check material compatibility in an inconspicuous location.
- Do not use on hot surfaces or in the vicinity of electrical contacts. Risk of ignition!
- The metal cleaner does not affect the curing speed and final strength of anaerobic adhesives; it merely ensures good adhesion and reliable curing due to a clean surface. Surfaces that are not clean or are only partially clean can have a negative impact on the performance of adhesives.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Can be used on metallic surfaces such as engines, housings, gearbox flanges, joints, hinges etc.
Carefully spray a sufficient amount of the product onto the surfaces to be cleaned and allow any excess product to drip off. Surfaces which are still wet should be wiped with a clean paper towel in order to ensure that contaminants and excess solvent are removed. Clean again if necessary. Before bonding, allow the surface to flash off completely in order to prevent any inclusions of solvent in the bonding gap. Apply the adhesive immediately, then join the components.
Contents | 500 ml |
Smell/fragrance | Mild |
Colour | Colourless |
Chemical basis | Mix of organic solvents |
Density/conditions | 0.729 g/cm³ / at 20°C |
Min. flashing point | -21 °C |
Acetone-free | 0 - not applicable |
Silicone-free | Yes |
AOX-free | Yes |
VOC-free | No |
Shelf life from production/conditions | 24 Month / at room temperature |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!