Metal circular saw blade For hand-held circular saw
Circular saw blade, metal, f hand-held circ. saws
CRCLSAWBLDE-MET-TFT-320X72X25,4MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/600585460.jpg)
Register now and access more than 125,000 products
Datasheets(X)
For lengthwise and cross cuts.
Diameter x saw cutting width/main blade thickness x drill hole | 320 x 2.2 / 1.8 x 25.4 mm |
Number of teeth | 72 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Material to be processed | Aluminium |
Max. rotation speed | 2000 rpm |
Suitable for machine type | Hand-held circular saw |