Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metal chop saw MKS 2400

Metal mitre saw, MKS 2400
MITRSAW-EL-MET-MKS2400
MKS2400

Art.-no. 07013300

EAN 4058794281057

-,--
price per selected packing unit
| Individual prices for customers after login
Metal chop saw MKS 2400

Art.-no. 07013300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal-cutting circular saw for sawing pipes and profiles made from steel, non-ferrous metals, plastics and composite materials, as well as stainless steel

High tractive power


2400W motor performance



Effortless work


Improved handle design thanks to horizontal grip position



Suitable for mobile use


The saw can be transported easily thanks to the central carrying handle.



Very smooth running, enhanced quality of cut and service life


Saw blade guide with vibration damper



Environmentally-friendly and user-friendly


Cooling not necessary, meaning lubricant does not need to be used. No need for manual deburring.



Conveniently collects shavings (up to 80%)


With sawdust collection receptacle



Convenient and quick adjustment of mitre cuts (90-75-60-45°)


Quick-action clamping system



Can be operated without damaging your back


Optional mounting stand with scaled longitudinal stop (art. no. 0701330001) designed to make work more comfortable.

Notice
  • Saw blade not included in the scope of delivery

  • The service life of the saw blade depends on the cross-section of the cutting surface.
Maximum dimensions of the workpieces
90°45°
Circular140 mm/125 mm (stainless steel)102 mm
square125 x 125 mm75 x 100 mm
rectangular105 x 155 mm75 x 100 mm

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cast metal, steel, aluminium, SML, water and gas pipes, plastic-coated pipes and even stainless steel

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class I/protective grounding

Max. circumferential speed

1450 m/min

Max. saw-blade diameter

355 mm

Suitable for bore diameter

25.4 mm

Power input

2400 W

Max. mitre angle

45 Degree

Max. tilt angle

45 Degree

Weight of machine

23.5 kg

Cable length

2.5 m

Max. idle speed

1450 rpm

Vibration

1.19 m/s²

Sound-pressure level

100 dB

Length

510 mm

Width

320 mm

Height

450 mm

Metal chop saw MKS 2400 including:
1 x
Angled plate

TENSIONING PLATE

Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-8X108

Description:
8 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X60X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X60X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X72X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
Circular saw blade, metal For chop saw

CRCLSAWBLDE-MET-TC-MKS2200-355X90X25,4

For mobile use. Suitable for metal chop saw MKS 2200 inox/MKS 2400 and dry cutter machines.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Work stand, metal mitre saw

WRKSTAND-F.MKS2400

x 1 pcs
Clamping fixture, metal mitre saw

CLMPDEV-F.METMITRSAW-MKS2200INOX

For effective clamping of U- and C-profiles without using complex fittings.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Carbon brush

SP-CARBONBRUSH-SET

For electric sanding files ESF 500-E
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information