Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Metal cavity anchor W-MH assortment - METCAVDWL-SYSKO-(W-MH)-W.PLRS-201PCS Metal cavity anchor W-MH assortment - METCAVDWL-SYSKO-(W-MH)-W.PLRS-201PCS
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/rdshwjGjOSw

Metal cavity anchor W-MH assortment - METCAVDWL-SYSKO-(W-MH)-W.PLRS-201PCS - 1
Metal cavity anchor W-MH assortment - METCAVDWL-SYSKO-(W-MH)-W.PLRS-201PCS - 2

Metal cavity anchor W-MH assortment

Cavity anchor W-MH 201 pieces Sysko
METCAVDWL-SYSKO-(W-MH)-W.PLRS-201PCS

Art.-no. 5964090300

EAN 4046777219890

-,--
price per selected packing unit
| Individual prices for customers after login
Metal cavity anchor W-MH assortment

Art.-no. 5964090300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

201 pieces in system case 4.4.1. Metal cavity anchor range including hand assembly pliers
  • Anchor for fastening in gypsum plasterboard and panels, hard fibre panels, cavity brick ceilings and hollow body ceilings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Metal cavity anchor W-MH assortment including:
1 x
Manual mounting pliers

STGTL-DWL

Description: For optimally expanding the W-MH metal hollow wall anchor
Quantity: 1 x
100 x
Metal cavity anchor W-MH/L pan-head screw

DWL-(W-MH/L)-SCR-(8-15)-(A1K)-M4X47/40

Description:
M4
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
Quantity: 100 x
50 x
Metal cavity anchor W-MH/L pan-head screw

DWL-(W-MH/L)-SCR-(5-13)-(A1K)-M5X49/37

Description:
M5
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
Quantity: 50 x
50 x
Metal cavity anchor W-MH/L pan-head screw

DWL-(W-MH/L)-SCR-(5-13)-(A1K)-M6X49/37

Description:
M6
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
Quantity: 50 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
2 x
System box

SYSBOX-2.4.1.-RED

Description:
2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 2 x
System box separating element
3 x
System box separating element

PRTIONELMNT-F.SYSBOX-SLV-H54-W110

Description: For customising the division in system boxes
Quantity: 3 x
W-MH metal hollow wall anchor assortment 201 pieces
0 x
W-MH metal hollow wall anchor assortment 201 pieces

METCAVDWL-SOKO-(W-MH)-W.PLRS-201PCS

Description: Metal hollow wall anchor assortment including manual setting tool. Without case for insertion into existing cases, racks and vehicle equipment in ORSY system dimensions 4.4.1
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information