Metal cavity anchor W-MH/L pan-head screw
Metal cavity anchor W-MH
DWL-(W-MH/L)-SCR-(8-15)-(A1K)-M4X47/40
Art.-no. 090352440
EAN 4049557812069
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent holding power due to spreading supporting elements with large contact radius
- Simple setting with associated mounting pliers
- Pre-assembled with metric pan head screw
- Anti-rotation lock on the collar prevents movement in the drill hole
- Pan head screw can be loosened without loss of holding power
Fire resistance tested in hollow pumice
The standard screw belonging to the anchor can be replaced by another fastening element with a metric thread of the same size after the anchor has been expanded. For example, screw hooks, speciality screws, A2/A4 brass screws, threaded rods, etc.
On hard substrates such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.
Pushing the front lever on the ratchet pliers releases the ratchet pliers again.
Wall connection profiles, dry walling
Wall mirror
Wall mirror
Create the drill hole
Install anchor
Expand anchor fully with pliers
Secure component
Fire resistance tested in hollow pumice
Datasheets(X)
- For secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 45 mm, behind which is a cavity
- For attaching lights, curtain rails, slats and rails, shelves, wall ducts, picture frames, small boilers, consoles, pipe clamps, etc.
Type description | W-MH/L |
Thread type x anchor diameter | M4 |
Design | With pan head screw |
Min./max. board thickness/mirror thickness (d a) | 8-15 mm |
Material | Steel |
Nominal drill-bit diameter (d 0) | 8 mm |
Surface | Zinc plated |
Sleeve length (lHü) | 40 mm |
Screw length | 47 mm |
Through-hole in the component to be connected (d f) | 5 mm |
| Performance data | |||||
| Anchor diameter [mm] | M4 | M5 | M6 | ||
| Recommended load1 | Plasterboard d ≥ 12 mm | Frec. [kN] | 0,20 | 0,20 | 0,20 |
| Plasterboard d ≥ 25 mm | Frec. [kN] | 0,30 | 0,30 | 0,30 | |
| Hardboard d ≥ 4 mm | Frec. [kN] | 0,20 | 0,20 | 0,25 | |
| Hardboard d ≥ 10 mm | Frec. [kN] | 0,20 | 0,20 | 0,30 | |
| Particle board d ≥ 10 mm | Frec. [kN] | 0,25 | 0,25 | 0,25 | |
| Hollow ceiling brick d ≥ 30 mm | Frec. [kN] | 0,30 | 0,30 | 0,30 | |
| Fire resistance of hollow pumice2 | F90 [in kN] | – | – | 0,12 | |
| Characteristic values | ||||
| Thread∅ | dthr [mm] | M4 | M5 | M6 |
| Nominal drill∅ | ddrl [mm] | 8,0 | 10,0 | 12,0 |
| Hole∅ in component | dcom [mm] | 5 | 6 | 7 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!