Mesh trolley For transporting loose goods
Mesh trolley
MSHTRLY-AIR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Steel tube with dia. 20 x 1.5 mm
- Base plate made from folding wire grid, 50/50/4 mm
- Back panel with wire grid panel 100/100/4 mm
- Fits into any luggage compartment
- Side panels can be pulled up to prevent loose goods falling over
- Secure transportation over curbstones and steps
Datasheets(X)
Toe plate width | 450 mm |
Toe plate depth | 340 mm |
Width | 520 mm |
Depth | 600 mm |
Height | 1100 mm |
Handle height | 1100 mm |
Load capacity | 150 kg |
Material of wheel | Air |
Wheel diameter | 230 mm |
Product weight (per item) | 11000 g |
Colour | Gentian blue RAL 5010 |
Depth (closed) | 360 mm |
Material | Steel |
Pipe-wall thickness | 1.5 mm |
Pipe diameter | 20 mm |