Mesh chevron
Mesh arrow
MSHARRW-4X4-33X50CM
Art.-no. 0519520001
EAN 4052703465965
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-slip
ETAG-tested
ETAG-tested
Datasheets(X)
Material | Fibre glass |
Colour | White |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Width | 50 cm |
Length | 33 cm |
Plasticiser-free | Yes |
Resistance against | Alkali |