Membrane scissors
Foil scissors
FOLSHER-SST-(2C-HNDL)-10IN
Art.-no. 0714030120
EAN 4099618095900
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise, clean and reliable cuts
- The pointed and sharp blades with special sharpening and micro-toothing enable precise and reliable cuts
- Even on thick materials thanks to the powerful and robust 10 inch blades
Particularly durable
- The hardened, acetone-resistant stainless steel blades are easy to clean
Comfortable work
- The 2C handle with finger loops provides comfortable working for right-handed and left-handed users
Datasheets(X)
Length | 285 mm |
Blade length | 130 mm |
Cutting edge length | 130 mm |
Material | Stainless steel, 1.4034 |