Mechanical torque wrench 3/4 inch
Mechanical torque wrench, 3/4 inch
3/4ZO TORQUE WRENCH RANGE 160-800 NM
Art.-no. 1952001305
EAN 4250158135406
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust steel design
- Simple and precise adjustment by turning the handle
- Audible and tangible perception of torque triggering prevents overtightening
- Switchable between clockwise and anti-clockwise tightening
- Very long design enables powerful working
- Measuring accuracy: +/- 4 % in accordance with DIN EN ISO 6789:2003, with certificate
Datasheets(X)
Ideal for applications requiring high torque, such as mechanical engineering, heavy industry, large vehicle and machine maintenance and construction.
Drive | 3/4 inch |
Drive type | Square |
Length | 1010 mm |
Min. torque measuring range | 160 Nm |
Max. torque measuring range | 800 Nm |
Min./max. torque measuring range | 160-800 Nm |
Product weight (per item) | 4600.000 g |