Mechanical torque angle gauge
Mechanical torque angle gauge
MECHANISCHE WINKELSCHEIBE 6690
Art.-no. 1952000057
EAN 4000896029266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For use between all torque wrenches
- Square head drive 12.5 = 1⁄2" (or 20 = 3/4") and tools
- Square socket drive 12.5 = 1⁄2" (or 20 = 3/4")
Flexible magnetic holder for the fulcrum
Range 0–360°, graduation 1°, 95 mm Ø
Datasheets(X)
For tightening screws with a specific torsion