Mechanical door contact switch
Door contact switch 24 V mechanical
SWTCH-MECH-DOOR-CONTACT-24V
Art.-no. 0976504486
EAN 4062856509690
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mechanical built-in door contact switch 24V for drilling in
- Function: On/off via mechanical contact between the door and the switch
- For plate thicknesses of 16 mm and above
Datasheets(X)
![]() | |
Input voltage | 24 V |
Max. output power | 24 W |
Connection type (primary) | Plug-in system LD2 |
Connection type (secondary) | Plug-in system LD2 |
Cable length | 2500 mm |
Material of housing | Plastic |
Colour of housing | Black |
Height | 5 mm |
Outer diameter | 15.5 mm |
Installation diameter | 12 mm |
Installation depth | 22.2 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
