Mechanic's glove Cut plus
Mechanic’s glove CUT PLUS
PROTGLOV-SPEC-MECHANIC-CUT-PLUS-SZ10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Maximum safety and long service life
- Special cut protection fibres around the palm surfaces
- Specific reinforcements at areas placed under strain
Robust protectors on the back of the hand and fingers
Palm of hand has abrasion-proof and anti-slip trims
Good fit and high level of user safety
Soft neoprene rip-tape fastening
Comfortable
Breathable, elastic polyester fabric on the back of the hand
Datasheets(X)
- For applications with high cut protection and abrasion resistance requirements
- Handling sharp workpieces and tools
- Trade fair construction, assembly work
- Warehousing and logistics tasks
- Mechanic‘s and workshop tasks
- For work with hand tools and machines
Size | 10 |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!