Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Measuring tool set 5 pieces for VAG DSG clutch set

Measuring tool kit for VAG DSG clutch
CLUTTL-SORT-UPDATE-F.VAG

Art.-no. 1952004275

EAN 4065746407106

-,--
price per selected packing unit
| Individual prices for customers after login
Measuring tool set 5 pieces for VAG DSG clutch set

Art.-no. 1952004275

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Measuring tool set for the professional assembly of DSG clutches as well as for assessing cylinder head and brake disc etc
  • Ideal for supplementing DSG clutch tool sets

  • For checking possible warpage

  • Optimal readability of the dial gauge thanks to the large digital display


Scope of delivery:


  • 1 x digital dial gauge 0-12.5 mm (0.01 mm)

  • 1 x measuring gauge extension

  • 1 x measuring stand with screw base

  • 2 x flat ruler DIN874/1, 500 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use as with VAS6079/T20020 (VW387)/T40100

Number of pieces

5 PCS

Product weight (per item)

2560.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information