Measuring jug with black scale ml/l - US GAL/UK GAL
Measuring jug
MSREJUG-1LTR
Art.-no. 0705800050
EAN 4011231618212
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- BPA-free
- Food safety according to (EU) No. 10/2011 and FDA paragraph 21 CFR 177.1520
- Suitable for the dishwasher, microwave and freezer
Printed black scale on each side of the measuring cup:
- One scale in millilitres and litres
- One scale in US gallons and UK gallons
Datasheets(X)
- Ideal for transferring oil, coolant, screenwash etc.
- Very robust and high-quality processing - break-proof and stable
- Outlet nose allows safe pouring
- Ergonomic handle with grooves for better grip
Contents | 1 l |
Material | PP - Polypropylene |
Colour | Translucent |
Resistance against | Oil, Acid, Alcohol |
Product weight (per item) | 120.000 g |
Scale | Scale: 10 ml |