Measuring cup
Measuring cup for food
MESSBECH-2LTR-BLAU
Art.-no. 1951504191
EAN 4065232881762
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Transparent scales on each side
Allow easy reading of the unit of measurement (millilitres, UK gallons, US gallons)
Optimised grip
Also suitable as suspension device
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
Datasheets(X)
Fill, measure and pour more precisely with this cleverly designed can. Easy-to-read, transparent scales on each side allow you to choose the unit of measurement (millilitres, UK gallons, US gallons), the extended spout and the optimised handle for easy and precise dispensing and the wide bottom provides stability and simple hygienic cleanability.
Contents | 2 l |
Material | PP - Polypropylene |
Colour | Blue |
Product weight (per item) | 0.240 kg |