Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

McPherson strut support 3 pieces for transmission jack

McPherson strut support
AY-STRUTSPRT-JACK-MCPHERSON

Art.-no. 1952003808
EAN 4065746409872
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
Transmission jack attachment to facilitate the removal and assembly of axle parts
  • Use of spring strut support in conjunction with a commercially available transmission jack

  • To prevent the spring strut from dropping down when disassembling from the control arm


Scope of delivery:


  • 1 x McPherson strut support

  • 1 x ∅ 25 mm and 30 mm reducing sleeve