Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces

Pneumatic coil spring compressor Maximus 2000
SPGCOMP-PN-MAXIMUS-2000

Art.-no. 1952003640

EAN 4058794286441

-,--
price per selected packing unit
| Individual prices for customers after login
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces

Art.-no. 1952003640

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stationary spring compressor for coil springs on passenger cars/SUVs.
  • Comprehensive safety concept includes pneumatic cylinder, foot pedal, safety cage, shock absorber drop guard and pedestal to ensure maximum safety for the user.

  • The station includes one small clamping jaw, one large clamping jaw and a vice jaw. This scope of delivery allows compression of over 90% of all coil springs on vehicles. Other optional special accessories deliverable.

  • Jaws are plastic-coated for quick, tool-free jaw replacement.

  • Wide range of movement from 20 mm up to a maximum opening width of 330 mm.

  • The protective cage is equipped with perforated panels at the sides and transparent, high-strength polycarbonate panels at the front. This ensures a high level of protection in the event of incorrect operation or accidental splintering of the material.

  • The two infinitely adjustable upper gripper jaws can be set to the required coil diameter. They can be moved upwards and downwards, tilted and fixed in place for maximum adaptability to any type of spring.

  • The practical absorber drop guard keeps the absorber in position during installation.

  • The handles above the unit and the optional wheels (art. no. 1952003604) make the unit easy to manoeuvre.

  • CE approval for the unit documents the unit's conformity with 2006/42/EC (machinery directive)


Scope of delivery


  • Basic unit, 2000 kg/20,000 N

  • Small clamping jaw, diameter 78–130 mm

  • Large clamping jaw, diameter 105–185 mm

  • Vice clamping jaw for absorber tube, diameter 40–60 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tension force

20000 N

Length

1580 mm

Operating pressure

10 bar

Max. loading weight

2000 kg

Stroke length

330 mm

Product weight (per item)

179900.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Transport module with wheels

TRANMOD-TWO-STWHL

x 1 pcs
Working mirror with magnetic base, flexible

MROR-TOP-MAGNLEG-FLEX

x 1 pcs
Clamping jaw, large, universal diameter 120 mm-205 mm

CLMPJAW-F.RWARD-BRKT-SML

x 1 pcs
Strut bearing plate Mercedes

BRKTSUITBL-F.MB

x 1 pcs
Strut bearing plate Mercedes

BRKTSUITBL-(F.MB C-CLASS 2010)

x 1 pcs
Vice clamping jaws for damper pipe

BLOCKVCE-F.SCKABSORB-40-60MM

x 1 pcs
Clamping jaw for Renault and Nissan left-twisted springs

CLMPJAW-F.LWARD-BRKT

Suitable for Renault Koleos, Laguna and Nissan Qashqai
x 1 pcs
Clamping jaw, large, universal diameter 120 mm-205 mm

CLMPJAW-F.RWARD-BRKT-BIG

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information