Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Maxi Crema coffee

Coffee Maxi Crema
1 KG COFFEE - WHOLE BEANS

Art.-no. 0988000131
EAN 4056807646725
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
High-quality coffee mix consisting of 60% Arabica and 40% Robusta whole beans
  • The 3 Arabica varieties come from the best cultivation areas: Brazil, Colombia and India

  • The 2 Robusta varieties originate from India and Vietnam

  • The high quality of this mixture is refined by computer-controlled roasting with clean air and air cooling. This guarantees a first-class maxi crema with an intense aroma of roasted hazelnuts and chocolate

  • The special composition of the mixture strengthens the balanced, creamy and chocolate flavour, which has an aftertaste of vanilla and dried fruits

  • The beans have been carefully hand-picked, mildly roasted and freshly packed for discerning connoisseurs in accordance with the original Italian tradition

  • Experience the passion and enjoy the classic Italian coffee with all the senses

  • Ideal for: Automatic coffee machines, portafilters, espresso makers, French presses and filter coffee
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information