Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Max bushing chisel

Bushing tool Max
CHIS-STOCKER-MAX-L240-W50MM

Art.-no. 0647967240
EAN 4065746617482
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
One-piece bush hammer with tool holder suitable for SDS-max.
  • Robust design for good service life and performance
Notice

The texturing of the surface depends on the number of teeth and duration of bushing tool application as well as the impact power.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Texturing of stone, concrete, plastic or natural stone surfaces

  • Roughing of surfaces (creating bonding layers), e.g. when restoring concrete and asphalt

  • Removing excess concrete

  • In the case of solid surfaces, can also be used to remove rubber-containing paints

Length

240 mm

Width

50 mm

Depth

50 mm

Number of teeth

16 PCS

Tool holding device

Suitable for SDS-max

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tapping and chipping hammer BMH 45-XE

HAMDRLCHPNGHAM-EL-(BMH 45-XE)

MASTER
Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses