Max Longlife & Speed tile chisel
Tile chisel Max LS
TLECHIS-MAX-LS-L380-W50MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Ergonomic design and optimum angle
- Optimum working position on the wall and on the floor
- Optimum positioning in joints
- Saves times as less damage is caused to the base material
Up to 150 % longer service life compared to standard versions
Extended work area
Datasheets(X)
For knocking off tiles. Also suitable for light masonry.
Length | 380 mm |
Width | 50 mm |
Tool holding device | Suitable for SDS-max |