Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Max Longlife & Speed point and flat chisel set 6 pieces

Point and flat chisel set Max LS
CHIS-PWRTL-SETMAX-LS-BIGPACK

Art.-no. 0647860001

EAN 4056807456676

-,--
price per selected packing unit
| Individual prices for customers after login
Max Longlife & Speed point and flat chisel set 6 pieces

Art.-no. 0647860001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Next-generation premium pointed and flat chisels with tool holder suitable for SDS-max in an attractive bulk pack.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 170% longer service life compared to standard versions


Extended work area

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.).

  • Point chisel: For hard materials, e.g. concrete.

  • Flat chisel: For softer materials. Can also be used for marking masonry to be knocked out.

Tool holding device

Suitable for SDS-max

Number of pieces in assortment/set

6 PCS

Max Longlife & Speed point and flat chisel set 6  including:
3 x
Max Longlife & Speed point chisel

PTCHIS-MAX-LS-L400MM

Description:
400 mm
Premium next-generation point chisel with tool chuck suitable for SDS-max.
Quantity: 3 x
3 x
Max Longlife & Speed flat chisel

FLCHIS-MAX-LS-L400-W25MM

Description:
Width: 25 mm; 400 mm
Premium next-generation flat chisel with tool chuck suitable for SDS-max.
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information