Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Max Longlife & Speed HPP point, flat and spade chisel multipack 3 pieces

Pointed/flat/spade chisel Max LS HPP Multipack
CHIS-PWRTL-SETMAX-LS-HPP-MULTIPACK
ZEBRA

Art.-no. 0647880002
EAN 4062856617388

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Latest generation high-performance point, flat and spade chisel with innovative power edge design in an attractive multipack

Innovative power edge design: additional refractive edges


  • Increased power and noticeably higher removal rate

  • Significantly reduced friction and proactive anti-binding


Self-sharpening design


  • Greater material removal in the shortest time

  • Consistently high wear performance over the entire service life

  • Economical working without downtime


Significantly extended working range for point and flat chisels


Significantly longer service life



Scope of delivery:


  • 1 x point chisel, max LL&SP HPP, length: 400 mm

  • 1 x flat chisel, max LL&SP HPP, length: 400 mm and width 25 mm

  • 1 x spade chisel, max LL&SP HPP, length: 380 mm and width 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pointed chisel


For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.



Flat chisel


For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For softer materials. Can also be used for marking masonry to be knocked out.



Spade chisel


Knocking plaster off walls and loosening soil, screed and bitumen.

Instructions

Regular application of the chisel when working also increases the removal rate as well as reducing the risk of binding.

Tool holding device

Suitable for SDS-max

Number of pieces in assortment/set

3 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tapping and chipping hammer BMH 45-XE

HAMDRLCHPNGHAM-EL-(BMH 45-XE)

MASTER
Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-GREY

CETUS
Maximum protection in a casual design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information