Material lift box
Material lift transport box
MATLLFT-BOX-5,2M
Art.-no. 0962940925
EAN 4065746753470
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Electrically operated material lift for the Tower, Tower Plus, Tower PROTECT 180/60 and Tower PROTECT 180/120 models
- Easy, secure transport of consumables and tools
- Operated using a cordless drill, meaning it is always ready for use, low-maintenance and environmentally friendly, as no electricity or batteries are required
- Quick, easy, tool-free assembly by means of plug-in system and couplings with quick-release fasteners
| Configurations for material lift transport box | ||||||||
| For Würth Tower/Tower Plus, Würth Tower Protect 180/60 and 180/120 with a standing height of 2.2 m to 12.2 m | ||||||||
| Part 1 - 2.2 m to 8.2 m | ||||||||
| Art. no. | Designation | Standing height in m | ||||||
| 2,2 | 3,2 | 4,2 | 5,2 | 6,2 | 7,2 | 8,2 | ||
| 0962 940 922 | 0962 940 923 | 0962 940 924 | 0962 940 925 | 0962 940 926 | 0962 940 927 | 0962 940 928 | ||
| 0962 940 940 | Basic profile | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
| 0962 940 941 | Short profile | 1 | 0 | 1 | 0 | 1 | 0 | 1 |
| 0962 940 942 | Long profile | 0 | 1 | 1 | 2 | 2 | 3 | 3 |
| 0962 940 943 | Mounting coupling | 1 | 1 | 2 | 2 | 3 | 3 | 4 |
| 0962 940 944 | Winch | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
| 0962 940 951 | Bracket for transport box | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
| 0962 940 952 | Carrier for transport box | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
| 0962 940 953 | Transport box | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
| Part 2 - 9.2 m to 12.2 m | |||||
| Art. no. | Designation | Standing height in m | |||
| 9,2 | 10,2 | 11,2 | 12,2 | ||
| 0962 940 929 | 0962 940 930 | 0962 940 931 | 0962 940 932 | ||
| 0962 940 940 | Basic profile | 1 | 1 | 1 | 1 |
| 0962 940 941 | Short profile | 0 | 1 | 0 | 1 |
| 0962 940 942 | Long profile | 4 | 4 | 5 | 5 |
| 0962 940 943 | Mounting coupling | 4 | 5 | 5 | 6 |
| 0962 940 944 | Winch | 1 | 1 | 1 | 1 |
| 0962 940 951 | Bracket for transport box | 1 | 1 | 1 | 1 |
| 0962 940 952 | Carrier for transport box | 1 | 1 | 1 | 1 |
| 0962 940 953 | Transport box | 1 | 1 | 1 | 1 |
Product information
Datasheets(X)
Compatible with | Stand height 5.2 m |
Load capacity | 30 kg |
Weight | 33.6 kg |
Material lift box including:
1
x
Quantity:
1
x
2
x
Quantity:
2
x
2
x
Quantity:
2
x
1
x
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).