Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Material lift box

Material lift transport box
MATLLFT-BOX-2,2M

Art.-no. 0962940922

EAN 4065746753494

-,--
price per selected packing unit
| Individual prices for customers after login
Material lift box

Art.-no. 0962940922

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Electrically operated material lift for the Tower, Tower Plus, Tower PROTECT 180/60 and Tower PROTECT 180/120 models
  • Easy, secure transport of consumables and tools

  • Operated using a cordless drill, meaning it is always ready for use, low-maintenance and environmentally friendly, as no electricity or batteries are required

  • Quick, easy, tool-free assembly by means of plug-in system and couplings with quick-release fasteners
Configurations for material lift transport box
For Würth Tower/Tower Plus, Würth Tower Protect 180/60 and 180/120 with a standing height of 2.2 m to 12.2 m
Part 1 - 2.2 m to 8.2 m
Art. no.DesignationStanding height in m
2,23,24,25,26,27,28,2
0962 940 9220962 940 9230962 940 9240962 940 9250962 940 9260962 940 9270962 940 928
0962 940 940Basic profile1111111
0962 940 941Short profile1010101
0962 940 942Long profile0112233
0962 940 943Mounting coupling1122334
0962 940 944Winch1111111
0962 940 951Bracket for transport box1111111
0962 940 952Carrier for transport box1111111
0962 940 953Transport box1111111
Part 2 - 9.2 m to 12.2 m
Art. no.DesignationStanding height in m
9,210,211,212,2
0962 940 9290962 940 9300962 940 9310962 940 932
0962 940 940Basic profile1111
0962 940 941Short profile0101
0962 940 942Long profile4455
0962 940 943Mounting coupling4556
0962 940 944Winch1111
0962 940 951Bracket for transport box1111
0962 940 952Carrier for transport box1111
0962 940 953Transport box1111
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

Stand height 2.2 m

Load capacity

30 kg

Weight

25.9 kg

Material lift box including:
1 x
Basic profile for box/solar material lift

BAS-PRFL-(F.MATLLFT-BOX/SOLAR)

Quantity: 1 x
1 x
Short profile for box/solar material lift

PRFL-(F.MATLLFT-BOX/SOLAR)-SHRT

Quantity: 1 x
1 x
Quick-action coupling for box/solar material lift

QCKCUPL-(F.MATLLFT-BOX/SOLAR)

Quantity: 1 x
1 x
Winch 60 kg for box/solar material lift

WNCH-(F.MATLLFT-BOX/SOL)

Quantity: 1 x
1 x
Bracket for box material lift

CNSL-(MATL-LFT-BOX)

Quantity: 1 x
1 x
Support for box material lift

SPRT-(F.MATLLFT-BOX)

Quantity: 1 x
1 x
Transport box for box material lift

TRANBOX-(F.MATLLFT-BOX)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information