Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Master wrench set Nine pieces, for NOx and particle sensors

NOX and particulate sensor socket wrench set 9 pcs
SKTWRNCH-SET-NOX-SENSOR

Art.-no. 1952003845
EAN 4065746798952
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
For the correct removal and installation of NOx and exhaust gas particle sensors

High loosening torque


  • The closed hexagon profile allows for high loosening torques, especially in the case of an extremely tight fit


Flexible and safe application


  • Depending on space available and installation position, the inserts can also be used directly with box-end wrenches and open-end wrenches

  • The non-slip design prevents damage to the wrench profile on the sensor

  • The sensor connecting cable is guided out to the side and is therefore protected

  • Extra deep design - for long cable ends


Scope of delivery:


  • 1 x each of special wrench insert, AF 14, 17, 19, 22 and 24 mm

  • 1 x each of drive socket AF 24 and 32, long

  • 1 x each of lambda probe socket AF 22 and 24, slotted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For NOx and particle sensors on cars, SUVs, off-road vehicles, vans, lorries etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information