Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Master wrench set Nine pieces, for NOx and particle sensors

NOX and particulate sensor socket wrench set 9 pcs
SKTWRNCH-SET-NOX-SENSOR

Art.-no. 1952003845

EAN 4065746798952

-,--
price per selected packing unit
| Individual prices for customers after login
Master wrench set Nine pieces, for NOx and particle sensors

Art.-no. 1952003845

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the correct removal and installation of NOx and exhaust gas particle sensors

High loosening torque


  • The closed hexagon profile allows for high loosening torques, especially in the case of an extremely tight fit


Flexible and safe application


  • Depending on space available and installation position, the inserts can also be used directly with box-end wrenches and open-end wrenches

  • The non-slip design prevents damage to the wrench profile on the sensor

  • The sensor connecting cable is guided out to the side and is therefore protected

  • Extra deep design - for long cable ends


Scope of delivery:


  • 1 x each of special wrench insert, AF 14, 17, 19, 22 and 24 mm

  • 1 x each of drive socket AF 24 and 32, long

  • 1 x each of lambda probe socket AF 22 and 24, slotted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For NOx and particle sensors on cars, SUVs, off-road vehicles, vans, lorries etc.

Spare parts for this product:
NOX and particulate sensor socket

TL-EREP-SKTSPN-INSRT-SW22

x 1 pcs
NOX and particulate sensor socket

TL-EREP-SKTSPN-INSRT-SW19

x 1 pcs
NOX and particulate sensor socket

TL-EREP-SKTSPN-INSRT-SW17

x 1 pcs
NOX and particulate sensor socket

TL-EREP-SKTSPN-INSRT-SW14

x 1 pcs
1/2 inch slotted lambda sensor socket

LAMBDASONDEN-EINSATZ-HEX24

For loosening and tightening lambda, NOX and exhaust particulate sensors
x 1 pcs
1/2 inch slotted lambda sensor socket

LAMBDASONDEN-EINSATZ-HEX22

For loosening and tightening lambda, NOX and exhaust particulate sensors
x 1 pcs
Spare parts car/comm. vehicle special tools

OPERATING-SOCKET-F-HEX24-1/2ZO

x 1 pcs
Spare parts car/comm. vehicle special tools

SOCKET-ADAPTER-HEX24

x 1 pcs
Socket for NOX and particulate sensor adapter

OPERATING-SOCKET-F-HEX32MM-1/2ZO

Robust 32 mm socket made from high-quality chrome-vanadium steel with hexagon drive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information