Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Masking paper Light

Masking paper Light
MASKPAP-LIGHT-W20CM

Art.-no. 0899700820

EAN 4050382174321

-,--
price per selected packing unit
| Individual prices for customers after login
Masking paper Light

Art.-no. 0899700820

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specially sealed reinforced paper for covering vehicle bodywork and components.

Specially sealed


Reduces the penetration of clear varnishes and water-based paint and coating systems.



Minimum disposal costs



Highly adaptable


Paper can be moulded easily over corners and edges.



Can be used in all commercially available dispensers


  • Sleeve diameter: 5 cm

  • Roll diameter: approx.18 cm
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering and protecting bodywork and components from upcoming painting work.

Instructions

Cut the paper to size and attach to the parts to be protected using masking tape. For more information, please refer to the technical data sheet.

Width

20 cm

Length

300 m

Coating weight per m²

50 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paper unrolling cart

UNROLLCART-MASKPAP-PAPW22/60/90CM

For simple handling of masking paper
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Paint gun SATA MINIJET 3000 B HVLP

PNTSPRGUN-SATA MINIJET-3000-B-HVLP-0,8

Compact, reduced-mist paint gun
x 1 pcs
All-round paint spray gun AP

PNTSPRGUN-SPRAY-ALLROUND-AP

Universal high-pressure paint gun suitable for paints, pre-materials and staining
x 1 pcs
All-round paint spray gun AP HVLP

PNTSPRGUN-SPRAY-ALLROUND-(AP/HVLP)

Universal low-pressure paint gun for paints, pre-materials and stains
x 1 pcs
Paint spray gun polyester filler gun AP P

PNTSPRGUN-POLYESTERFILLER-(AP-P)

For highly viscose fillers
x 1 pcs
Primer filler

PRIM-FILLER-DARKGREY-400ML

Active protection against corrosion with excellent filling properties for metallic surfaces
Primer filler

PRIM-FILLER-MIDDLEGREY-400ML

Active protection against corrosion with excellent filling properties for metallic surfaces
Primer filler

PRIM-FILLER-LIGHTGREY-400ML

Active protection against corrosion with excellent filling properties for metallic surfaces
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-18MMX50M

Crepe adhesive tape for painting work with high temperatures
x 48 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-24MMX50M

Crepe adhesive tape for painting work with high temperatures
x 36 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-30MMX50M

Crepe adhesive tape for painting work with high temperatures
x 32 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-36MMX50M

Crepe adhesive tape for painting work with high temperatures
x 24 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-48MMX50M

Crepe adhesive tape for painting work with high temperatures
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information