Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Masking paper Light

Masking paper Light
MASKPAP-LIGHT-W120CM

Art.-no. 0899700892
EAN 4047376908772
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
Specially sealed reinforced paper for covering vehicle bodywork and components.

Specially sealed


Reduces the penetration of clear varnishes and water-based paint and coating systems.



Minimum disposal costs



Highly adaptable


Paper can be moulded easily over corners and edges.



Can be used in all commercially available dispensers


  • Sleeve diameter: 5 cm

  • Roll diameter: approx.18 cm

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering and protecting bodywork and components from upcoming painting work.

Instructions

Cut the paper to size and attach to the parts to be protected using masking tape. For more information, please refer to the technical data sheet.

Width

120 cm

Length

300 m

Coating weight per m²

48 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Paint gun SATA MINIJET 3000 B HVLP

PNTSPRGUN-SATA MINIJET-3000-B-HVLP-0,8

Compact, reduced-mist paint gun
x 1 pcs
All-round paint spray gun AP

PNTSPRGUN-SPRAY-ALLROUND-AP

Universal high-pressure paint gun suitable for paints, pre-materials and staining
x 1 pcs
All-round paint spray gun AP HVLP

PNTSPRGUN-SPRAY-ALLROUND-(AP/HVLP)

Universal low-pressure paint gun for paints, pre-materials and stains
x 1 pcs
Paint spray gun polyester filler gun AP P For highly viscous materials for filling

PNTSPRGUN-POLYESTERFILLER-(AP-P)

x 1 pcs
Primer filler

PRIM-FILLER-DARKGREY-400ML

Active protection against corrosion with excellent filling properties for metallic surfaces
Primer filler

PRIM-FILLER-MIDDLEGREY-400ML

Active protection against corrosion with excellent filling properties for metallic surfaces
Primer filler

PRIM-FILLER-LIGHTGREY-400ML

Active protection against corrosion with excellent filling properties for metallic surfaces
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-18MMX50M

ZEBRA
Crepe adhesive tape for painting work with high temperatures
x 16 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-24MMX50M

ZEBRA
Crepe adhesive tape for painting work with high temperatures
x 12 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-30MMX50M

ZEBRA
Crepe adhesive tape for painting work with high temperatures
x 10 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-36MMX50M

ZEBRA
Crepe adhesive tape for painting work with high temperatures
x 8 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-48MMX50M

ZEBRA
Crepe adhesive tape for painting work with high temperatures
x 6 pcs