Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Marking rod With wheel

Marking wand
MRKWAND-PVC-RED-L92CM

Art.-no. 0891198101
EAN 4045989853267
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
For convenient marking that is gentle on your back, for prolonged marking work indoors and outdoors.
  • Stable, shatter-proof plastic

  • Convenient, light and ergonomic to handle

  • Adjustable can support

  • Length-adjustable valve lever

  • Secure can lock
Notice

While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Building construction, civil engineering, road construction, gardening and landscaping, the surveying sector, industry, municipal services etc.

Instructions

Shake the spray can vigorously before use and remove the cap. Adjust the marking wand holding device to the correct container size using the side lever (arrow). Insert the marking spray into the holding device and position at the back stop. Make fine adjustments by pressing the side lever and guiding the holding device forwards. Adjust the valve lever (length can be adjusted) such that the valve can be triggered. Press the handle trigger to start spraying.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Line marker

LNEMRK-WHITE-500ML

Marking spray for manually marking and line marking in the line-marking cart
Line marker

LNEMRK-YELLOW-500ML

Marking spray for manually marking and line marking in the line-marking cart
Line marker

LNEMRK-RED-500ML

Marking spray for manually marking and line marking in the line-marking cart