Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Marking rod With wheel

Marking wand
MRKWAND-PVC-RED-L92CM

Art.-no. 0891198101
EAN 4045989853267

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For convenient marking that is gentle on your back, for prolonged marking work indoors and outdoors.
  • Stable, shatter-proof plastic

  • Convenient, light and ergonomic to handle

  • Adjustable can support

  • Length-adjustable valve lever

  • Secure can lock
Notice

While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Building construction, civil engineering, road construction, gardening and landscaping, the surveying sector, industry, municipal services etc.

Instructions

Shake the spray can vigorously before use and remove the cap. Adjust the marking wand holding device to the correct container size using the side lever (arrow). Insert the marking spray into the holding device and position at the back stop. Make fine adjustments by pressing the side lever and guiding the holding device forwards. Adjust the valve lever (length can be adjusted) such that the valve can be triggered. Press the handle trigger to start spraying.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Line marker

LNEMRK-WHITE-500ML

Marking spray for manually marking and line marking in the line-marking cart
Line marker

LNEMRK-YELLOW-500ML

Marking spray for manually marking and line marking in the line-marking cart
Line marker

LNEMRK-RED-500ML

Marking spray for manually marking and line marking in the line-marking cart
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information