Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Manual spray gun

Hand spray gun for HPC 160 COMPACT a HPC 185 POWER
HNDSPRGUN-F.HDR160/185-M22X1,5

Art.-no. 0701161140
EAN 4058794287462
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
Ergonomic manual spray gun with reduced retention and pulling force for high-pressure cleaner.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

HDR 160 Compact
HDR 185 Power Plus

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Connection thread

M22 x 1.5

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hose extension

HOSEEXT-L10M

To extend the high-pressure cleaner hose
x 1 pcs
Adapter for extension hose

ADAPT-F.EXTHOSE-ET2XM22X1,5

Using this adapter, the hose extension can be connected to the high-pressure cleaner.