Hand tap, third tap HSS DIN 2181
Hand screw tap HSS DIN 2181 plug
HNDTAP-PLG-DIN2181-HSS-MF22X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | Third tap |
Standards | DIN 2181 |
Thread type x nominal diameter | MF22 |
Pitch | 1.5 mm |
Length | 80 mm |
Thread length (metric thread) | 22 mm |
Shank diameter | 18 mm |
Size of square | 14.5 mm |
Core hole diameter | 20.5 mm |
Material | HSS |
Thread type | Metric fine thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!