Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hand tap, third tap HSS DIN 2181

Hand screw tap HSS DIN 2181 plug
HNDTAP-PLG-DIN2181-HSS-MF10X1,25

Art.-no. 0642310125
EAN 4011231533386

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
NoticeIn order to produce a complete thread, a taper tap is also required.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Third tap

Standards

DIN 2181

Thread type x nominal diameter

MF10

Pitch

1.25 mm

Length

70 mm

Thread length (metric thread)

24 mm

Shank diameter

7 mm

Size of square

5.5 mm

Core hole diameter

8.8 mm

Material

HSS

Thread type

Metric fine thread

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ0-(M1-M8)

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ1-(M1-10)

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFM-SZ1,5-(M1-M12)

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ2-(M4-12)

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ3-(M5-20)

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ4-(M9-27)

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ5-(M12-33

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ6-(M18-42

ZEBRA
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
x 1 pcs
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information