Manual extrusion gun HANDYMAX 380/420
Application gun HandyMax, 380/420 ml
APPLGUN-HANDYMAX-(F.WIT-380-420ML)
Art.-no. 089143010
EAN 4045989184439
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Gun designed for the extrusion of 380 ml and 420 ml two-component cartridges
It ensures very easy extrusion thanks to:
- Optimal hold of the cartridge
- A gear reduction mechanism that ensures a powerful push with little effort
- Parallel plunger movement to ensure even mixing and reduced risk of leaks
Very comfortable to use
- Designed with an ergonomic handle
- Parallel travel of the handle
The patented Handy Max system provides optimal working comfort for users.
Its sturdy steel and plastic construction increases its durability.
Its light weight ensures steady and balanced handling.
Datasheets(X)
Ideal for fastening work requiring precise and uniform application.
Material | Steel / plastic |
Colour | Black, Red |
Product weight (per item) | 1181.000 g |