Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Manual drive-in stud With small collar

Manual drive-in stud with small collar
STUD-MANDRIVIN-UNTHR-FLGD8-4X18MM

Art.-no. 02324 18
EAN 4011231285407
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
With small collar
  • For mounting clamps on unfinished flooring in concrete and other solid building materials with impact mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Collar diameter (D)

8 mm

Length (L)

18 mm

Max. thickness of mounting material

6 mm

Head diameter (d)

4 mm

Head height (h)

8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nail setting tool For manual drive-in stud

FLTR-HEAD-D4
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Bracket clamp, single

CBLCLMP-EN25-(24-25MM)

x 100 pcs
Bracket clamp, double

CBLCLMP-DOUBLE-EN25-(24-25MM)

x 100 pcs
Fabric mounting tape for interior use rust-proof, no sharp edges

MNTTPE-FAB-WHITE-1700N-B15MM

For installing electrical and sanitary pipes on unfinished concrete etc.
x 125 m