Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Manual drive-in stamp For system connector

Manual drive-in punch for system connector
MANDRIVINPNCH-F.SYSCON

Art.-no. 0683800461
EAN 4038898208341

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • To efficiently mount system connectors that have been pre-drilled with CNC or VBL-2

  • Flat mounting surface for connectors

  • The fitting and drill hole are not damaged

  • Wide mount for positioning on the edge of the material

  • Joints are mounted according to the angle. With single-pins, the mount can be lowered

  • For system connectors: SV 30, SV 20 E

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information