Manual chain hoist without overload protection
Manual chain hoist without overload protection
CHNHOI-MANUAL-3M-LAQUERED-2000KG
Art.-no. 5162852200
EAN 4099618042294
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With high-strength zinc-plated round steel chain in accordance with EN 818-7-T
- Both load hooks feature a forged closure and can be rotated through 360°
- With automatic load pressure brake when raising and lowering
- Sturdy housing made of sheet steel or chrome-plated version with a high level of corrosion protection
- With asbestos-free brake discs
Datasheets(X)
For applications including metal construction, metalworking, tool making, vehicle workshops, railing construction, gardening and landscaping
Load capacity | 2000 kg |
Width | 194 mm |
Length | 414 mm |
Material | Steel |
Product weight (per item) | 18500.000 g |
Surface | Lacquered |
Nominal chain thickness | 8 mm |
Chain length | 3 m |