Manhole protection screen
Manhole protection grate
BRRFENCE-MANHOLEPROT-RA1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set up quickly and safely
- 4 elements with hook connection
- No voltage transmission
Datasheets(X)
Material | HDPE - High density polyethylene |
Colour | Traffic white |
Height | 1040 mm |
Length | 1340 mm |
Foil type | RA1/A |