Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mandrel 2 For cable reels

Mandrel for cable spool
MNDRL-2-CBLDSP-CABLESPOOL

Art.-no. 0975810202
EAN 4038898075929

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For cable dispenser KAW 2

Easy attachment using three M6 hexagon socket screws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

50 cm

Suitable for min. internal diameter

55 mm

Surface

Powder-coated

Colour

Traffic red RAL 3020

Weight

2.4 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information